Buy more than* S$200* and get FREE SHIPPING

  • Stainless Cool Bottle

Stainless Cool Bottle SD-EA08

Item.#
01040235
Mfr.#
SD-EA08
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Mass and outer diameter is the value includes the pouch.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
100x100x265
Capacity (L)
0.82
Color
Black
Cooler Temperature
(6 hours) 8 degrees or less
Caliber (phi mm)
45
Weight (g)
490
Material
(Body / bottom) SUS304, (plug / plug cover / cap) PP, (plug packing / cap packing) silicon