Buy more than* S$200* and get FREE SHIPPING

  • Friction Colored Pencils

Friction Colored Pencils PF-10-P

3.50 (2)
Item.#
01041705
Mfr.#
PF-10-P
Package Qty.
1PC
Ship pack of
1
1.24 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Caution
* Do not use or keep the product under the sun or in a high temperature. The core becomes colorless when it comes to 60 degree or higher.*Do not use for writing official document * The erased handwriting might be visible in -10 degree. Do not use other than drawing and writing on paper. * May not be suitable to erase depending on the type of paper* The core of colored pencil is soft, if become easy to brake if you over sharpen. Pay attention when using a mini sharpener. The color may become faint if you write with high pressure.
Color
Pink
Material
(Axis) wood, with rubber for erasing / (core) friction ink
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For scoring
2
From Japan
On 2016-08-17 13:54:57
We want to improve the color is thin. It is, you are happy that indelible clean to erase.
This review is about item#1041696.
To the filing.
5
From Japan
On 2016-02-15 14:51:51
Even if wrong, is very easy to use is good because clean erasable. Only one might a little more to say when the core is hard, Even so, because the clean erasable, and love. It is also good cheap price.
This review is about item#01041696.