Buy more than* S$200* and get FREE SHIPPING

  • Friction Colored Pencils 12 color set

Friction Colored Pencils 12 color set PF-1S-12CL

2.67 (3)
Item.#
01041793
Mfr.#
PF-1S-12CL
Package Qty.
1Set(12PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Do not use or keep the product under the sun or in a high temperature. The core becomes colorless when it comes to 60 degree or higher.*Do not use for writing official document * The erased handwriting might be visible in -10 degree. Do not use other than drawing and writing on paper. * May not be suitable to erase depending on the type of paper* The core of colored pencil is soft, if become easy to brake if you over sharpen. Pay attention when using a mini sharpener. The color may become faint if you write with high pressure.
Material
(Axis) wood, with rubber for erasing / (core) friction ink
Color
Yellow, pale orange, orange, red, pink, purple, blue, light blue, yellow-green, green, brown, black
Case Color
Blue
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Infant English lessons
2
From Japan
On 2017-09-01 01:10:47
It is impossible for an infant with a weak writing pressure. Originally the core is hard and the color is thin.
This review is about item#1041784.
Lesson
1
From Japan
On 2016-01-05 10:40:31
By pencil pressure of an infant, this pencil was too hard to paint color. I can only draw a little bit.
This review is about item#01041784.
To write the drawing of the site investigation.
5
From Japan
On 2014-09-08 06:41:38
Even if you make a mistake it is optimal as it can be erased. After writing, it is saved in PDF in full color.
This review is about item#01041784.