Buy more than* S$200* and get FREE SHIPPING

  • Roll Nail Wire Bounded Nails - Iron

Roll Nail Wire Bounded Nails - Iron MN2545

2.75 (4)
Item.#
01042834
Mfr.#
MN2545
Package Qty.
1Box(300PCx10Rollx3Box)
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Body Shape
Smooth
Surface Processing
Cement Court
Application
Floor, roof, wall framing, wood, floor coverings
Nail Wire Diameter (outer dimension) (Φ mm)
2.5
Length (mm)
45
Connecting Method
Wire
Material
Mild steel wire
Purpose
Packing, palette, standard wood
Head Size (phi mm)
6.0