Buy more than* S$200* and get FREE SHIPPING

  • WELDCRAFT Electrode Rod

WELDCRAFT Electrode Rod WL2116X6

4.25 (4)
Item.#
01042947
Mfr.#
WL2116X6
Package Qty.
1Box(10PC)
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AC/DC Current
Direct current
Stick Length (mm)
150
Ratio
97.3% tungsten, 1.80 over 2.20% cerium, 0.5% other
Rod Diameter (phi mm)
1.6
Oxide
Lantern
Compatible Base Metal
Carbon steel, stainless steel, nickel alloys, titanium, copper
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
DC TIG welding
4
From Japan
On 2016-10-30 21:38:46
I was able to use it well for welding iron and stainless steel.
This review is about item#1042947.
It is used for TIG welding.
5
From Japan
On 2016-02-18 18:45:39
I bought it because the thing I always ordered at the shop was considerably price rise. I am using it without problems.
This review is about item#01042956.
Used for repairing dehydrator
4
From Japan
On 2015-11-30 22:19:18
Used for welding thin stain recess plate
This review is about item#04540113.
Welding at work
4
From Japan
On 2015-03-26 19:23:15
The mochi was good.
This review is about item#01042956.