Buy more than* S$200* and get FREE SHIPPING

  • WELDCRAFT Electrode Rod

WELDCRAFT Electrode Rod WL2332X6

4.25 (4)
Item.#
01042956
Mfr.#
WL2332X6
Package Qty.
1Box(10PC)
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Oxide
Lantern
Rod Diameter (phi mm)
2.4
Compatible Base Metal
Carbon steel, stainless steel, nickel alloys, titanium, copper
AC/DC Current
Direct current
Stick Length (mm)
150
Ratio
97.3% tungsten, 1.80 over 2.20% cerium, 0.5% other
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
DC TIG welding
4
From Japan
On 2016-10-30 21:38:46
I was able to use it well for welding iron and stainless steel.
This review is about item#1042947.
It is used for TIG welding.
5
From Japan
On 2016-02-18 18:45:39
I bought it because the thing I always ordered at the shop was considerably price rise. I am using it without problems.
This review is about item#01042956.
Used for repairing dehydrator
4
From Japan
On 2015-11-30 22:19:18
Used for welding thin stain recess plate
This review is about item#04540113.
Welding at work
4
From Japan
On 2015-03-26 19:23:15
The mochi was good.
This review is about item#01042956.