Buy more than* S$200* and get FREE SHIPPING

  • WELDCRAFT Electrode Rod

WELDCRAFT Electrode Rod WP332X7

4.50 (4)
Item.#
01042983
Mfr.#
WP332X7
Package Qty.
1Box(10PC)
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stick Length (mm)
175
Ratio
99.5% tungsten, 0.5% other
AC/DC Current
AC thyristor
Oxide
Pure tungsten
Compatible Base Metal
Aluminum, magnesium
Rod Diameter (phi mm)
2.4
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Aluminum welding
5
From Japan
On 2017-04-22 15:00:40
Especially it was able to be used without problems. I will purchase the same thing at the next purchase.
This review is about item#1042974.
Aluminum processing
5
From Japan
On 2015-02-27 14:06:00
I am satisfied with good things.
This review is about item#01042974.
Motorcycle body related welding
3
From Japan
On 2015-02-07 17:46:53
Always, I purchased things that are expensive and purchase price is expensive, but if it is Monotaro san, it can be bought with other goods and it can also be used for free shipping so it is convenient. Welding is a work to occasionally, so it will be saved if you can also sell in less units.
This review is about item#01042983.
Used for maintenance work
5
From Japan
On 2015-01-24 17:51:28
It sells in small quantities and is convenient because it can be purchased with other items with a monotail.
This review is about item#01042983.