Buy more than* S$200* and get FREE SHIPPING

  • Alumina Gas Lens Nozzle

Alumina Gas Lens Nozzle 54N16

5.00 (1)
Item.#
01043026
Mfr.#
54N16
Package Qty.
1PC
Ship pack of
1
8.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
24
Inner Diameter (phi mm)
10
Compatible
CS200, CS300, CS410, WP over 17, WP over 26, WP over 26P, WP over 17F, WP over R17F, WP over 26F, WP over R26F, WP over 18, WP over 18SC *, WP over 18SP, WP over 18P , the head 1726,1726P * WP over 18SC, I use both the same nozzle standard specification / gas lens specification.
Number
6
Overall Length (mm)
42
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
welding
5
From Japan
On 2014-11-24 14:20:42
Since the shield is a good welding of the beat is clean finish satisfaction.
This review is about item#01043044.