Buy more than* S$200* and get FREE SHIPPING

  • Alumina Gas Lens Nozzle

Alumina Gas Lens Nozzle 54N14

5.00 (1)
Item.#
01043044
Mfr.#
54N14
Package Qty.
1PC
Ship pack of
1
8.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
24
Number
8
Compatible
CS200, CS300, CS410, WP over 17, WP over 26, WP over 26P, WP over 17F, WP over R17F, WP over 26F, WP over R26F, WP over 18, WP over 18SC *, WP over 18SP, WP over 18P , the head 1726,1726P * WP over 18SC, I use both the same nozzle standard specification / gas lens specification.
Overall Length (mm)
42
Inner Diameter (phi mm)
12.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
welding
5
From Japan
On 2014-11-24 14:20:42
Shield is good so welding beat is beautifully finished and satisfied.
This review is about item#01043044.