Buy more than* S$200* and get FREE SHIPPING

  • Hula-Ho Weeder
  • Hula-Ho Weeder
  • Hula-Ho Weeder
  • Hula-Ho Weeder

Hula-Ho Weeder DK-811

3.25 (4)
Item.#
01047068
Mfr.#
DK-811
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Replacement Blade
DK-811K
Blade Width (mm)
80
Overall Length (mm)
1435
Handle Length (mm)
1350
Weight (g)
400
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Weeding in fields
5
From Japan
On 2018-03-30 14:48:25
It is a lightness that even the elderly can handle. It is very useful for grass cutting while standing.
This review is about item#1047068.
Weed weeding inside the facility
4
From Japan
On 2017-07-26 19:56:27
I like the thickness of the pattern while thinking that it was wide a little laterally, and I wish a little longer cutting edge.
This review is about item#1047068.
Caring for the garden
2
From Japan
On 2016-05-11 17:20:57
Because the tip part is slightly small, weeding is not silly.
This review is about item#01047068.
Weeding of fields
2
From Japan
On 2015-06-13 23:44:13
I tried to use it immediately after the arrival of goods, but the grass which grew a little was slippery on the grass because of the small cutting of the teeth of the product and it was not able to successfully pull out. I think that it will be better if you angle the teeth appropriately and increase the tooth size.
This review is about item#01047068.