Buy more than* S$200* and get FREE SHIPPING

  • Single-Phase Motor
  • Single-Phase Motor
  • Single-Phase Motor

Single-Phase Motor EFOUP-KQ 4P 750W

5.00 (4)
Item.#
01047296
Mfr.#
EFOUP-KQ 4P 750W
Package Qty.
1PC
Ship pack of
1
449.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions z2 (mm)
25
Dimensions CW (mm)
-
Heat Resistance Class
120(E)
Compatible Standard
JIS C4203,JEC-2137-2000
Outer Cover Structure
Drip-proof protection type
Weight (kg)
17
Dimensions C (mm)
90(0--0.5)
Rating
Continuity
Mounting Method
Fixed legs
Dimension S (mm)
19
Dimension F (mm)
62.5
Dimensions A (mm)
166.5
Dimension G(mm)
4
Dimensions H1 (mm)
171
Output (W)
750
Operating Environment
Temperature / over 20 over 40 degC , humidity / 90% RH or less, advanced / altitude 1000m or less, installation location / indoor installation
Dimensions z1 (mm)
10
Protection System
IP22
Dimensions H2(mm)
-
Number of Poles
4
Dimensions M (mm)
175
Paint Color
Rigerugure (Munsell 8.9Y5.1 / 0.3)
Frame Number
90
Dimensions E (mm)
70
Dimensions D (mm)
162
Dimensions XB (mm)
56
Dimension r (mm)
158.5
Dimension K(mm)
32
Dimensions L (mm)
325
Dimensions N (mm)
155
Purpose
Pumps, compressors, dryers, drilling machine, rice milling machine, rice cake machine.
Atmosphere
Corrosive and explosive gas, vapor, without condensation, be less dust
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Gondola's power
5
From Japan
On 2017-05-14 17:38:44
Thank you for the quick response. I was able to purchase it cheaper than Homsen in the neighborhood.
This review is about item#1047278.
Air compressor
5
From Japan
On 2016-05-09 20:26:27
It has the same rotational power as the motor used so far, and we are satisfied with the price as well. Thank you very much.
This review is about item#01047296.
For driving the fan of the dryer
5
From Japan
On 2015-11-18 23:12:33
The output of the motor in use was a little insufficient. I was looking for it on the internet, but at the same time I bought this item at a moment. I am satisfied, being able to exchange smoothly. Thank you very much.
This review is about item#01047287.
Elevator
5
From Japan
On 2014-09-04 14:54:13
We are satisfied with prompt response and price.
This review is about item#01047296.