Buy more than* S$200* and get FREE SHIPPING

  • Single-Phase Motor
  • Single-Phase Motor
  • Single-Phase Motor

Single-Phase Motor TFO-KQ 4P 750W

Item.#
01047314
Mfr.#
TFO-KQ 4P 750W
Package Qty.
1PC
Ship pack of
1
469.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Agricultural machinery, woodworking machines, machine tools, food processing machinery.
Dimensions z1 (mm)
10
Protection System
IP42
Atmosphere
Corrosive and explosive gas, vapor, without condensation, be less dust
Outer Cover Structure
All Outside fan type
Dimensions H2(mm)
195
Dimension r (mm)
158.5
Dimension G(mm)
4
Dimensions N (mm)
155
Dimensions C (mm)
90(0--0.5)
Dimensions D (mm)
177
Dimensions A (mm)
147.5
Rating
Continuity
Dimensions L (mm)
306
Mounting Method
Fixed legs
Weight (kg)
17.5
Dimensions z2 (mm)
25
Dimensions CW (mm)
126
Operating Environment
Temperature / over 20 over 40 degC , humidity / 90% RH or less, advanced / altitude 1000m or less, installation location / indoor installation
Heat Resistance Class
120(E)
Dimensions XB (mm)
56
Paint Color
Rigerugure (Munsell 8.9Y5.1 / 0.3)
Dimension K(mm)
32
Dimensions H1 (mm)
178.5
Dimensions M (mm)
175
Dimensions E (mm)
70
Dimension F (mm)
62.5
Compatible Standard
JIS C4203,JEC-2137-2000
Voltage (V)
100(50/60Hz),110/220(60Hz),200(50/60Hz)
Number of Poles
4
Output (W)
750