Buy more than* S$200* and get FREE SHIPPING

  • Mounted Seal
  • Mounted Seal
  • Mounted Seal

Mounted Seal FGA21L-10B-SD

by AVC
4.50 (2)
Item.#
01047332
Mfr.#
FGA21L-10B-SD
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.11 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Lan cable laying
4
From Japan
On 2017-03-10 17:06:53
Other companies still have no such ground, so it was saved. However, this connector had multiple sizes for Lan and USB, and even if I looked at the manufacturer's catalog, I had a hard time not knowing which one was for Lan. This time somehow I found something suitable for the size of the lead-in part and cable, but it is saved if these information are appended.
This review is about item#39239602.
Use LAN cable to prevent cases
5
From Japan
On 2016-09-30 08:05:30
There is not much waterproof cable ground through which LAN cable can pass, but this goes through LAN jack and USB jack as well. To increase waterproofness, it is advisable to tighten the cable with rubber of the ground after it is hardened with epoxy bond through an ABS pipe.
This review is about item#01047357.