Buy more than* S$200* and get FREE SHIPPING

  • Adjustment Hole Saw for Woodworking
  • Adjustment Hole Saw for Woodworking
  • Adjustment Hole Saw for Woodworking

Adjustment Hole Saw for Woodworking 1306985

5.00 (2)
Item.#
01048547
Mfr.#
1306985
Package Qty.
1PC
Ship pack of
1
24.59 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Purpose
For plywood, wood, veneer and plastic.
Maximum Plate Thickness (mm)
About 25
Shank Diameter (phi mm)
8.5
Material
High-speed steel
Diameter of Processable Hole (phi mm)
About 31 -60
Drill Diameter (phi mm)
4.7
Weight (g)
239
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For air conditioning piping
5
From Japan
On 2015-05-15 11:28:24
Though it was very uneasy thought that it was OK at the beginning with 3 blades, the price is also cheap, the hold is solid, and the place to change the size is also very good. I found the hole as I thought very easily, regardless of its appearance. Strongly improving points, it is better if there is a hold on the disk side so that it can be loosened easily when loosening the bolt at the time of storage.
This review is about item#01048547.
For cooler piping
5
From Japan
On 2015-05-09 08:07:58
Hold was solid, size was changeable, of course the hole was also opened. (The previous other company's products could not be opened and it got broken.) If you point out the improvement points, when you change the size, loosening the nut loosens the point that the blade comes off.
This review is about item#01048547.