Buy more than* S$200* and get FREE SHIPPING

  • Fuji low-pressure three-phase motor (indoor use)
  • Fuji low-pressure three-phase motor (indoor use)
  • Fuji low-pressure three-phase motor (indoor use)
  • Fuji low-pressure three-phase motor (indoor use)

Fuji low-pressure three-phase motor (indoor use) MLH1062A 4P 0.1kw

3.00 (4)
Item.#
01049186
Mfr.#
MLH1062A 4P 0.1kw
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Output (kW)
0.1
Dimensions N (mm)
100
Weight (kg)
4.8
Dimensions M (mm)
128
Dimensions z2 (mm)
15
Paint Color
Munsell N5 (gray)
Rating
Continuity
Dimension U(mm)
1
Protection Structure
IP40
Dimensions E (mm)
50
Using Periphery Altitude (m)
1000 or less
Rated Frequency (Hz)
50/60
Rated Current (A)
0.63/0.57/0.58
Dimensions KA (mm)
35
Dimensions D (mm)
113
Installation Location
Interior
Dimension S (mm)
11h6
Heat Resistance Class
120(E)
Dimension F (mm)
40
Dimensions QR (mm)
1.3
Dimensions A (mm)
68
Direction of Rotation
Counterclockwise direction as viewed from the load side
Bearing Normal Number
Driver side: 6202ZZ counter operation side: 6202ZZ
Dimensions XB (mm)
40
Frame
Steel plate
Starting Method
Included directly in start-up
Rated Voltage (V)
Three-phase 200/200/220
Frame Number
63M
Rated Speed (min-1r.p.m)
1400/1680/1700
Dimensions z1 (mm)
7
Dimensions C (mm)
63
Dimension r (mm)
103
Standard
JIS, JEC, JEM
Operating Humidity Range
(However, non-condensing) less than 100%
Dimension H (mm)
119.6
Dimensions L (mm)
171
Dimension Q(mm)
23
Operating Temperature Range (deg C)
-20 to +40
Dimension K(mm)
25
Number of Poles
4
Dimension G(mm)
2.3
Mounting Method
Indoor IMB3 No (F11) terminal box
Dimensions J (mm)
30
Atmosphere
That it otherwise corrosive, explosive gas and steam
Model
Mounting legs all enclosed fan-cooled
Specification
(Terminal box mounting position) Left side from load side. (terminal box inlet direction) Downward. Direction can be change by 90 degree step.(Lead wire method)Rag Style.(Lead wire amount) 3
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Automatic switchgear of greenhouse
2
From Japan
On 2014-07-01 12:29:52
Of the two bought, one base was bent. Fortunately it is good because it is a range that you can adjust by yourself, but like this in a brand new product I think that I want to avoid products of this manufacturer in the future.
This review is about item#39226275.
For repair
2
From Japan
On 2014-06-19 18:10:40
The installation wiring of the picture and the drawing are different, I want you to post a correct picture
This review is about item#39226284.
Driving transport machinery
3
From Japan
On 2013-05-27 21:17:16
This time I bought it as a spare.
This review is about item#39226275.
Used as a blower motor.
5
From Japan
On 2013-03-23 17:01:53
Vibration is small, sound is quiet and very good.
This review is about item#39226302.