Buy more than* S$200* and get FREE SHIPPING

  • Three-Phase Motor, Indoor Type
  • Three-Phase Motor, Indoor Type
  • Three-Phase Motor, Indoor Type

Three-Phase Motor, Indoor Type TFO-K 4P 0.3KW

4.67 (6)
Item.#
01054917
Mfr.#
TFO-K 4P 0.3KW
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension U(mm)
1
Insulation Assortment
E
Number of Poles
4
Dimensions A (mm)
122
Rated Voltage (V)
Three-phase 200/200/220
Dimension H (mm)
148
Dimensions L (mm)
242
Output (kW)
0.3
Weight (kg)
7.2
Frame Number
71M
Installation Location
Interior
Dimensions XB (mm)
45
Dimension r (mm)
120
Caution
Follow safety rule of setting place and device. No terminal box.
Operating Environment
Temperature / -30 to 40 deg C, humidity: RH below 95%, altitude / elevation 1000m or less, location / indoor
Dimension G(mm)
3.2
Rated Frequency (Hz)
50/60/60
Dimension Q(mm)
30
Dimensions N (mm)
110
Dimensions M (mm)
150
Dimension Z (mm)
7x26
Rated Speed (min-1r.p.m)
1410/1700/1710
Dimensions C (mm)
71
Dimensions E (mm)
56
Rated Current (A)
1.6/1.5/1.4
Dimensions D (mm)
147
Dimension S (mm)
14h6
Dimension F (mm)
45
Purpose
Civil engineering, building and construction, milling plant, other industrial machinery
Model
Mounting legs all enclosed fan-cooled
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Maintenance of rice dryer, blower fan
5
From Japan
On 2017-09-17 18:22:46
Listening price prompt response Thank you, if you have the opportunity Thank you also next time.
This review is about item#5797075.
For experiment of inverter
3
From Japan
On 2017-03-17 07:33:07
The motors currently classified as Hitachi Industrial Machinery 's fully closed type are 100/200/300 W, but unlike photographs, there are no terminal boxes, so please be aware that it is a straight - out type. The drawing is correct, but the representative image is old.
This review is about item#5797075.
Replacement part of broken fan motor of fan
5
From Japan
On 2016-09-20 23:31:19
Delivery lead time · Cost · Performance We are convinced in everything we use. (Failure response was made promptly)
This review is about item#5797075.
Dryer fan
5
From Japan
On 2016-02-09 08:53:50
Since it can not be stopped because facilities can not be used once it breaks, it is very helpful for the product to arrive soon. I am satisfied with the price.
This review is about item#05797075.
Wind power test
5
From Japan
On 2014-09-24 05:38:18
Because the wind power is insufficient, I will test it as a remodeling part. It is attractive that the price is cheap
This review is about item#06682094.
Grinding rice machine
5
From Japan
On 2014-01-22 18:38:12
It was nice to have the same one
This review is about item#05797075.