Buy more than* S$200* and get FREE SHIPPING

  • Nepia Premium Soft

Nepia Premium Soft -

4.00 (1)
Item.#
01058925
Mfr.#
-
Package Qty.
1Pack(12Roll)
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scent
Fragrance of soap
Length (m)
60
Material
Pulp 100%
Type
Single
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Office office
4
From Japan
On 2015-08-05 17:57:11
A bit higher than the drugstore
This review is about item#01058925.