Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Punching
  • Aluminum Punching
  • Aluminum Punching

Aluminum Punching PA35-334

5.00 (3)
Item.#
01059065
Mfr.#
PA35-334
Package Qty.
1Sheet
Ship pack of
1
23.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Aluminum (A1050)
Width (mm)
300
Pitch (mm)
5
Purpose
Accessory case, partition, nameplate, crafts, and interior
Thickness (mm)
0.3
Length (mm)
400
Hole Diameter (phi mm)
3
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Case Preparation of Sumaho
5
From Japan
On 2015-11-03 22:13:17
Using the goodness of the thermal conductivity of aluminum, purchase and trying to make the case of the smartphone.
This review is about item#35767216.
Because that was in trouble contains the pest than the air vent in the bathroom, I was mounting the product on the inside of the ventilation openings.
5
From Japan
On 2015-03-08 16:45:09
Construction methods has bonded this product stuck square in the double-sided tape on the frame of the ventilation openings. Anasun because in preventing the penetration of substances such as 6mm and there is a 3mm bush mosquito, but I chose the ones of 3mm We had a very happy response to subside also pests from entering the indoor side customers. This product is whether peace of mind because it also suitable for corrosion by aluminum that because moisture resistant to rust, etc. It seems. Because it is very thin and light member folds or distortion as soon as enough not careful when handling Out you should be careful because! Hole is vacant finely because the ventilation is also good of the housing foundation to the concrete vents and eaves of I think that it can be fully applied to the air vents and the like.
This review is about item#35767216.
Machine tool
5
From Japan
On 2012-10-11 00:05:16
Might it not very soft for the way in perforated aluminum, but had been deformed slightly bent at the time arrived. It would help us if you would be aware of the packing.
This review is about item#35767216.