Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Punching

Aluminum Punching PA69-324

5.00 (3)
Item.#
01059074
Mfr.#
PA69-324
Package Qty.
1Sheet
Ship pack of
1
17.96 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Material
Aluminum (A1050)
Width (mm)
200
Pitch (mm)
9
Purpose
Accessory case, partition, nameplate, crafts, and interior
Thickness (mm)
0.3
Length (mm)
400
Hole Diameter (phi mm)
6
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Production of a case of a smartphone
5
From Japan
On 2015-11-03 22:13:17
Purchased to make a case of a smartphone by making good use of the thermal conductivity of aluminum.
This review is about item#35767216.
Pests were entering from the ventilation opening in the bathroom, so we installed this product inside the ventilation opening.
5
From Japan
On 2015-03-08 16:45:09
The installation method stuck square with a double-sided tape to the frame of the ventilation opening and laminated this product. There are 6 mm and 3 mm hole sizes. To prevent intrusion of jab mosquitoes etc, I chose 3 mm objects, but the invasion of pests to the interior side has also cured and we received a very satisfactory response from our customers. Since this product is made of aluminum, it is also safe to rust and it is also suitable for corrosion due to moisture etc. It seems to be safe. Because it is a very thin and light member, please be careful as folds and distortion will come out as soon as you are not careful about handling! I am thinking whether it can be sufficiently applied also to the air vent to the concrete of the foundation of the housing and the vent of the eaves etc. since the holes are small and vacant.
This review is about item#35767216.
Machine work
5
From Japan
On 2012-10-11 00:05:16
It may be unavoidable because it is very soft with perforated aluminum, but it was slightly bent and deformed at the time it arrived. It will be appreciated if you pay attention to packing.
This review is about item#35767216.