Buy more than* S$200* and get FREE SHIPPING

  • Room Deodorant

Room Deodorant -

by ST
5.00 (3)
Item.#
01059126
Mfr.#
-
Package Qty.
1PC(280mL)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Height H x Depth D) (mm)
64x248x64
Scent
Entranced Rose Aroma
Weight (g)
410
Ingredients
Plant extracts deodorant, perfume, disinfectant, ethanol
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
You may use
5
From Japan
On 2017-01-06 11:40:08
In the living room. Scent is not too strong, you have to repeat like it.
This review is about item#89834997.
deodorize
5
From Japan
On 2015-08-20 10:25:27
We have specifications on the business, but the deodorizing effect, we have very satisfied there. Since the specification frequency often I think that may further if there is a capacity up version.
This review is about item#01059126.
The deodorant of the room
5
From Japan
On 2013-11-19 00:42:23
The smell of the soap is not too stickiness, is refreshing.
This review is about item#36298211.