Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Foldable Jack Stand
  • Foldable Jack Stand
  • Foldable Jack Stand
  • Foldable Jack Stand
  • Foldable Jack Stand
  • Foldable Jack Stand
  • Foldable Jack Stand

Foldable Jack Stand -

4.31 (83)
Item.#
01066117
Mfr.#
-
Package Qty.
1Set(2PC)
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lowest Position (mm)
299
Capacity (t)
2 (when the two used)
Weight (kg)
About 1.6 (one)
Compatible
(Vehicle) 2t below
Purpose
For vehicles, For vehicles, For vehicles, For vehicles, For vehicles, For vehicles, For vehicles, For vehicles
Highest Position (mm)
365
Height (mm)
During one stage during 299/2 stage during 332/3 stage 365
Dimension (mm)
277x210x240 (dimensions of the jack socket portion min 75x40)
Caution
* Use the jack stand for safety when jack-up working. * Jack stand will be needed two or four depending on the work. Use in pairs, not a single. * Use on a horizontal hard ground when working. * Before working, confirm that there are not people, children,, * Use the jack stand for safety when jack-up working. * Jack stand will be needed two or four depending on the work. Use in pairs, not a single. * Use on a horizontal hard ground when working. * Before working, confirm that there are not people, children,, * Use the jack stand for safety when jack-up working. * Jack stand will be needed two or four depending on the work. Use in pairs, not a single. * Use on a horizontal hard ground when working. * Before working, confirm that there are not people, children,, * Use the jack stand for safety when jack-up working. * Jack stand will be needed two or four depending on the work. Use in pairs, not a single. * Use on a horizontal hard ground when working. * Before working, confirm that there are not people, childre
Customer Reviews
5 star 47
4 star 23
3 star 7
2 star 4
1 star 2
Review Rating: 4.31
83 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2018-06-05 00:10:13
Because it is foldable and lightweight and compact, it is good without taking space for storage.
This review is about item#01066117.
maintenance
5
From Japan
On 2018-06-04 12:43:27
Because it is foldable and lightweight and compact, it is good without taking space for storage.
This review is about item#1066117.
For motorcycle maintenance
5
From Japan
On 2018-04-26 14:47:52
Since it can be folded, it is good not to take storage space.
This review is about item#1066117.
During agricultural work · Light tiger maintenance work etc.
4
From Japan
On 2018-04-23 18:50:44
The socket which accepts the load is directly iron, I modified it by attaching a self-made high pressure rubber.
This review is about item#1066117.
Car brake fluid replacement operation
5
From Japan
On 2018-04-18 22:32:03
Using this product, I tried to do the brake fluid exchange work of the car by myself. Although it is self-current, I made a motion picture of the state of exchange work. https://youtu.be/0zjXbLeDaCc Anyway, I am able to run without problems.
This review is about item#1066117.
Small foreign car for old car maintenance
5
From Japan
On 2018-04-12 22:54:54
Light weight, size, ease of use, storageability, security, price, my purpose was Don Pissha. There is a sense of security when there are horses dive under the car. Tidy up can be folded and stored lightly and compactly. I regret that I should have noticed this product earlier. Thank you for good tools that are cheap and easy to use.
This review is about item#1066117.
I used it during the rotation of the tire.
5
From Japan
On 2018-03-31 19:11:39
It was a more compact and solid product than I expected. I could work without feeling danger.
This review is about item#1066117.
Tire rotation and oil change
4
From Japan
On 2018-03-24 09:32:13
Until now only with the jack that came with the car, rotation (using two jacks) and I was exchanging oil, but I was excited with the work while worrying about when the jack would collapse with earthquakes and working vibration. Because this item is compactly folded, keep it in a safe place Folded legs are solid even when in use, so you can work with peace of mind. The pin for height adjustment fixing is connected with the main body by a chain, It is caught in the legs at the time of use, and it is always irritated when it is used. Still cospa is also good, it is a satisfying item.
This review is about item#1066117.
Used for tire position exchange
5
From Japan
On 2018-01-31 16:13:53
When studless tires and summer tires were changed, it was very convenient and should have been purchased earlier!
This review is about item#1066117.
When maintenance and repair of car suspension
5
From Japan
On 2018-01-20 19:07:02
Even folding type, there is a sense of stability, height can be adjusted, I think that it is very excellent in COSPA.
This review is about item#1066117.