Buy more than* S$200* and get FREE SHIPPING

  • Floor Jack
  • Floor Jack
  • Floor Jack
  • Floor Jack

Floor Jack -

3.08 (25)
Item.#
01066126
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Read the instructions carefully before use.* Some product may have peeling of coating or slight scratches., * Read the instructions carefully before use.* Some product may have peeling of coating or slight scratches.
Dimension (Length x Width x Height) (mm)
530x200x135
Maximum Load (t)
2
Handle Length (mm)
500
Highest Position (mm)
330
Weight (kg)
10
Purpose
For vehicles, For vehicles
Lifting Width (mm)
245
Hydraulic Oil to Use
ISO VG15
Lowest Position (mm)
85
Dimensions (phi mm)
60 (saddle)
Customer Reviews
5 star 5
4 star 5
3 star 6
2 star 5
1 star 4
Review Rating: 3.08
25 Customer Reviews
The reviews are automatic translation.
Repair of the car
3
From Japan
On 2017-01-05 16:51:39
Small there is enough in, it has the withered the function of as evil. And the price was also reasonable.
This review is about item#1066126.
Auto maintenance
3
From Japan
On 2016-11-21 21:19:37
In 2T near a normal car, but so that the intensity is not enough. I think that it is for small cars.
This review is about item#1066126.
Oil change, tire low tension
2
From Japan
On 2016-10-07 23:03:03
I might be individual differences, it will come down. Jack stand required.
This review is about item#1066126.
Tire exchange
1
From Japan
On 2016-09-07 10:05:13
Oil leak I just replaced the studless tire once It was purchased from cheap, but can no longer trust the brand Monotarou
Tire exchange
5
From Japan
On 2016-08-27 10:59:24
Low-floor type did not expect to buy at this price, you can use enough.
This review is about item#1066126.
Vehicle maintenance
1
From Japan
On 2016-08-12 18:39:30
If this half much of the price, you can also convince, but I'm glad you can stop ...! Movement is also hard to use astringent. Excuse me.
This review is about item#1066126.
Light car tire replacement
1
From Japan
On 2016-04-05 12:46:03
Oil leak in the use of twice occurs exchange correspondence. Replacement is the use of less than 10 times, but becomes unavailable in the oil leakage. Is this me disposable commodity?
This review is about item#01066126.
Tire exchange
2
From Japan
On 2016-02-24 08:12:18
I thought what are in the case, but it was disappointing. This Lowdown is a little worried that'll be fine.
This review is about item#01066126.
Upgrading
3
From Japan
On 2015-10-15 15:27:50
Jack up rises fluffy.
This review is about item#01066126.
To private cars
3
From Japan
On 2015-10-04 22:40:27
It is with a low-floor, but shalt think about for a normal car. In the vehicle height of the lower passenger car, at the time of oil change, not enter from the front, it was up to put aside from the tire house. The horse is essential for safety.
This review is about item#01066126.