Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lock Ring Spanner Wrench

Lock Ring Spanner Wrench -

4.14 (42)
Item.#
01066214
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Do not use other than wrench, * Do not use other than wrench
Overall Length (mm)
190
Customer Reviews
5 star 22
4 star 10
3 star 6
2 star 2
1 star 2
Review Rating: 4.14
42 Customer Reviews
The reviews are automatic translation.
When detaching the crankshaft lock ring
4
From Japan
On 2018-05-15 07:48:42
Although the size of Earl was small, I could use it without much problem
This review is about item#01066214.
Bicycle crank lock ring desorption
4
From Japan
On 2018-05-14 19:38:53
I could use it without any problems. Sunday mechanic is of sufficient quality.
This review is about item#1066214.
There is nothing you can not use
3
From Japan
On 2018-04-25 15:40:46
You can use it enough from the price Because the processing of the hanging surface of the ring has not been done, it is easy to get injured in the lateral direction if you apply force. Attention is required especially when used for fixed BB
This review is about item#1066214.
Bicycle repair assembly
5
From Japan
On 2018-03-12 20:34:35
It was easy to hold with a solid structure, it was very easy to use.
This review is about item#1066214.
BB lock ring removal of bicycle
2
From Japan
On 2018-02-24 09:37:13
I could not use it for a hard lock ring because the catching is weak. Although it is fixed, I hope it is a bit more robust.
This review is about item#1066214.
During motorcycle maintenance
5
From Japan
On 2017-12-20 10:30:18
There is no problem at all, it is good when considering the price, the monotaro brand is also quite good.
This review is about item#1066214.
Original chamber exchange
5
From Japan
On 2017-11-09 00:47:17
It is used when changing the chamber of 2st magazine. I did with water pump pliers, but the exclusive items are more efficient.
This review is about item#01066214.
Tightening the bike stem
5
From Japan
On 2017-10-14 14:00:19
About 4 mm thick. It is easy to use. It is even better if there is a slightly bigger size.
This review is about item#1066214.
Maintenance of the city cycle
4
From Japan
On 2017-09-28 09:59:42
Rock ring 2 stuck with rust etc. is not used but cost performance is enough
This review is about item#1066214.
Even though we have cup and corn.
3
From Japan
On 2017-07-29 19:30:13
Noise and gorilli feeling from cup and cone of light car with 8 years passed. Purchase to fix this. It is not good whether the roundness of the tip part is large. Where I want accuracy a bit more. Well should I compromise on this price ....
This review is about item#1066214.