Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 4 Size Wrench
  • 4 Size Wrench
  • 4 Size Wrench
  • 4 Size Wrench

4 Size Wrench -

4.14 (28)
Item.#
01066223
Mfr.#
-
Package Qty.
1Set(2PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Do not use other than wrench, * Do not use other than wrench
Thickness (mm)
2 (tip)
Overall Length (mm)
200
Compatible
13mm,14mm/15mm,16mm
Customer Reviews
5 star 17
4 star 2
3 star 6
2 star 2
1 star 1
Review Rating: 4.14
28 Customer Reviews
The reviews are automatic translation.
Maintenance of road bike
3
From Japan
On 2018-05-08 07:06:33
I feel a bit of accuracy is bad, there is a lot of backlash when turning
This review is about item#01066223.
Bicycle maintenance
5
From Japan
On 2018-03-25 22:43:21
Bicycles are troublesome as they require different sizes and special tools than cars and motorcycles. Because it is uneasy thickness if it is one sheet, I use two sheets in a stack. It is preeminent as Cospa.
This review is about item#1066223.
Bicycle repair
5
From Japan
On 2018-01-27 22:15:01
As you can see, the tool is the right place for you, it looks delicious, but you can work reliably.
This review is about item#1066223.
Bicycle repair
5
From Japan
On 2017-10-23 09:51:52
Used to disassemble the rear shaft with three interior decoration. I was able to turn it reliably. Good for price as well.
This review is about item#1066223.
Bicycle maintenance
5
From Japan
On 2017-10-05 21:40:50
Used when attaching and detaching the wheel. It can be used enough because it is a tool to be used on a bicycle.
This review is about item#1066223.
Bicycle ball bearing adjustment
2
From Japan
On 2017-07-28 18:29:24
I tried to grease up the bicycle wheel bearings, hang this spanner on the inside, and turned with the glasses wrench out, but it got so distorted.
This review is about item#1066223.
Maintenance of bicycle hub
4
From Japan
On 2017-07-21 23:54:36
Although the price is cheap, things are hub spares that can be used firmly.
This review is about item#1066223.
When hub is disassembled
5
From Japan
On 2017-05-27 23:51:21
It can be used without problems. I think that shopping was possible.
This review is about item#1066223.
Adjustment of ball push of internal gearbox
4
From Japan
On 2017-04-03 21:41:09
When trying to loosen the screw on the left side of the interior transmission (NEXUS INTER 5) of the bicycle, it was understood that it was necessary to have a thin spanner of 14 mm. I had 13, 15, 17 of MonotaRO made hub contrenes, but I did not have 14, so I chose this rather than buying the same 14. Looking at the product photo, the thickness was about 4 mm and only the part in contact with the nut looked like 2 mm, but in reality it was pressed 2 mm iron plate, the whole was 2 mm is. (In the picture, the bulging part appeared to have wall thickness) One side is 13, 15 mm, the other side is 14, 16 mm, and this exactly the same one is included. I think that it was better to have two identical items unnecessary and another one to have a wall thickness of 3 mm. Although it looks quite cheap, this is enough for functional reasons. Looking at the existing review, there are writes that use this wrench for the part where large force is applied, but this is only for the part where only a thin spanner of less than 3 mm is entered.
This review is about item#1066223.
Maintenance of road bike
5
From Japan
On 2017-03-29 22:59:03
I tried maintenance of the hub of the road bike. There was something that I could lick well at Habspana until now, but this product was strong and there was never to be licked.
This review is about item#1066223.