Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wrench Set
  • Wrench Set
  • Wrench Set
  • Wrench Set
  • Wrench Set
  • Wrench Set
  • Wrench Set
  • Wrench Set
  • Wrench Set
  • Wrench Set

Wrench Set -

4.53 (17)
Item.#
01066248
Mfr.#
-
Package Qty.
1Set(7PC)
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Do not use other than wrench
Thickness (mm)
2 (full size)
Overall Length (mm)
215 (all sizes)
Set Contents
13/14/15/16/17/18/19mm
Customer Reviews
5 star 12
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.53
17 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2018-02-06 21:54:10
Repair and maintenance of the bicycle, it is a frequently used tool, so it is necessary size and usability. Work is more likely to be easier than common simple version. Excellent accuracy! I do not think that it is enough for general work. This price is now worth the price.
This review is about item#1066248.
Bicycle Maintenance
5
From Japan
On 2017-11-16 19:29:29
Good cost performance, ease of use, no durability.
This review is about item#1066248.
Bicycle maintenance
5
From Japan
On 2017-02-15 20:30:06
Our use is about disassembling and repairing of the bicycle, but it can be used without problems. It was saved at an affordable price.
This review is about item#1066248.
Bicycle maintenance
5
From Japan
On 2017-01-30 23:07:01
I used it for front bubble disassembly maintenance of bicycle. I think it's useful if a smaller size is included in the set.
Bicycle maintenance
4
From Japan
On 2016-08-25 22:11:23
I have not used it yet, but I seem to swear normally. Price is cheap and it is saved.
This review is about item#1066248.
Maintenance of road bike
5
From Japan
On 2016-06-30 14:22:03
It is cheap, but this is enough because it is not a professional. It is sealed properly with vinyl properly, you do not need to worry about scratches and rust. Although it is not domestic, quality is good as it is made in Taiwan.
This review is about item#01066248.
Maintenance
4
From Japan
On 2016-06-08 21:15:39
It is a bit difficult to understand the size, but it is not dissatisfactory.
This review is about item#01066248.
Maintenance of the hub
5
From Japan
On 2016-03-12 02:31:53
Since the size of the nut is various, we made a purchase in advance in advance. Up to now is a multi-wrench of 100 yen shop? I think that it will make much work easier. It is difficult to understand the size because it is black in the whole body, but I think whether to handwrite the size with a white marker.
This review is about item#01066248.
Maintenance around the hub
4
From Japan
On 2016-01-10 15:08:46
This price is very attractive in sets. I think that 5 sets of 13, 14, 15, 16, 17 are sufficient. Although it was also in other reviews, I want the ingenuity to know the size immediately.
This review is about item#01066248.
Bicycle maintenance
2
From Japan
On 2015-12-10 08:02:47
The finish of the contact surface of the nut is sloppy and the accuracy is low. Also, the corner of the nut will immediately hurt the contact surface. The hardness of the steel material is insufficient. I think that it will not be able to endure frequent use and long-term use. It is hard to see due to the small painting of the size and black painting. A little more contrivance to size display.
This review is about item#01066248.