Buy more than* S$200* and get FREE SHIPPING

  • Wire Cable Spoke Cutter
  • Wire Cable Spoke Cutter
  • Wire Cable Spoke Cutter
  • Wire Cable Spoke Cutter
  • Wire Cable Spoke Cutter

Wire Cable Spoke Cutter -

4.33 (61)
Item.#
01066257
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Do not use other than cutting of cables and spoke., * Do not use other than cutting of cables and spoke.
Cutting Capability (mm)
(Wire rope) Phi4, (stainless) Phi2
Customer Reviews
5 star 34
4 star 17
3 star 7
2 star 2
1 star 1
Review Rating: 4.33
61 Customer Reviews
The reviews are automatic translation.
Mainly for wire cutting for bicycles
4
From Japan
On 2018-04-19 14:42:26
I can not help grasping the sense of size of the tool itself so it will be appreciated if you can post the explanation of the size.
This review is about item#1066257.
Cutting of bicycle brake wire
4
From Japan
On 2018-04-09 21:41:05
There is no problem if cutting inner and outer at the same time. Cutting only the outer cuts the cut face and the inner wire does not pass, but it can be used if it spreads out with a thousand holes etc.
This review is about item#1066257.
Bicycle wire cutting
5
From Japan
On 2018-04-03 10:58:43
The efficiency of the work is improved without breaking the cutting part of the wire I am satisfied with this price.
This review is about item#1066257.
Bicycle maintenance
3
From Japan
On 2018-03-26 19:01:52
I purchased it for bicycle brake wire replacement. Although there is no particular problem with inner cutting, cutting of the outer cut crushed cutting surface always requires processing with a reamer or the like. Furthermore, since the cut surface is not so good, I am performing cutting work with the router after all.
This review is about item#1066257.
Restore
4
From Japan
On 2018-03-05 14:57:59
It is used for a restore of a road car that has become rusty. It helped to cut the outer and inner of wires. It is tough in Nippa, but this was easy.
This review is about item#1066257.
wire-cut
2
From Japan
On 2018-02-25 16:09:39
I tried to cut the outer wire, the blade spilled. I do not use it much, but is it a lifetime?
Bicycle maintenance
5
From Japan
On 2018-02-21 23:06:43
It will be made in Taiwan. ("MADE IN TAIWAN" in transparent vinyl package) When cutting "ALLIGATOR shift outer tube φ 4 mm LY - 166 UD" it was easy to arrange the cut surface, but it was troublesome with "ALLIGATOR Brake Outer Tube φ 5 mm LY - 220 UB". (It is easy for the incision to be crushed even if it is cut with passing the old cable) It was able to cut beautifully in "Men monoteraw shift inner cable φ 1.2 mm" "Men monoteraw brake inner cable φ 1.5 mm".
This review is about item#1066257.
As a wire cutter to use for everything everyday
4
From Japan
On 2018-01-12 11:56:54
I think that it can be used without any inferiority with the same shape product of the leading manufacturer (Kunipex etc). It can be used practically without spilling like a blade made in China.
This review is about item#01066257.
On the bicycle wire
5
From Japan
On 2017-12-23 00:30:37
The use process is the same, less than a third of the price of a certain famous bicycle maker
This review is about item#01066257.
Bicycle maintenance
5
From Japan
On 2017-12-17 21:42:32
Sharpness is not a problem. When cutting the outer of the spiral, if you do not match the eyes to the outer, the incision becomes a dam. Depending on the application, I think that the cut-off type is good.
This review is about item#1066257.