Buy more than* S$200* and get FREE SHIPPING

  • Bicycle Tool Set
  • Bicycle Tool Set
  • Bicycle Tool Set

Bicycle Tool Set -

3.70 (10)
Item.#
01066266
Mfr.#
-
Package Qty.
1Set
Ship pack of
1
90.61 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose. * Can not be used for Horotech 2 of SHIMANO., * Use only for its intended purpose. * Can not be used for Horotech 2 of SHIMANO.
Specification
18 types tool sets
Set Contents
Spoke wrench / L type handle / L type handle correspondence 6.35 mm square socket wrench 8mm / 9mm / 10mm / L type handle the corresponding bit # 1 / # 2 / -5 / over 7 / 8mm hex wrench (1 / 2mm angle adapter combined use) / cotter less crank tool / stepped spanner (13x14mm / 15x16mm) / double-ended wrench (6x8mm) / tire lever 3 pcs set / hex wrench set (2 / 2.5 / 3/4/5/6) / sprocket remover / flathead screwdriver (3mm) / headset wrench spanner (30x32 / 36x40) / freewheel remover / bottom bracket tool / puncture repair kit / chain tool / pedal wrench (15x16 / 15x17mm)
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 2
1 star 1
Review Rating: 3.70
10 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
2
From Japan
On 2017-05-24 16:52:09
Because the freewheel remover (boss pulling tool) was not compatible with "SHIMANO (Shimano) TL-FW30", it was forced to buy the tool when pulling out the Shimano MF-TZ 20 sprocket (6 steps) for light cars I'm sorry. For tools with multiple standards, please indicate corresponding standards and Shimano parts & tool numbers.
This review is about item#1066266.
Bicycle Maintenance
1
From Japan
On 2017-05-05 00:29:23
If you try to use the boss extraction tool of the set, you can not fit into Shimano's sprocket MF - TZ 20 (tool size does not enter big) Boss (multiple free) withdrawal tool Item number 38412211 Shimano part number TL - FW30 freewheel remover (Shimano boss I was purchasing thought that compatible items of product number 40966527 are included, but are the standards different? Because tooth jumping occurred, I bought a chain, a sprocket, a shift outer wire, a shift lever (with wire) etc. at the same time, but I bought a bicycle to replace it all, but since the tool did not enter the shift wire, shift lever, I could not change the sprocket just by changing the chain. As a result, it will still occur on gears where tooth jumping occurs. It seems that wear of the sprocket is the biggest cause. Is this boss pullout tool incompatible with Shimano's boss sprocket? If so, I would like to specify the appropriate standards.
This review is about item#1066266.
Road bike maintenance
5
From Japan
On 2017-05-01 14:54:56
Cost performance is very good. I should have bought it faster.
This review is about item#1066266.
Bicycle repair
3
From Japan
On 2016-12-14 15:36:37
We have not used it yet, but we have everything we need for special applications.
This review is about item#1066266.
When maintaining the bicycle
5
From Japan
On 2016-10-01 11:03:28
Almost all the bicycle tools are available and it is convenient. However, it was regrettable that there was no lock ring spanner.
This review is about item#1066266.
Used in task research
5
From Japan
On 2016-09-02 10:00:34
When the students maintain the bicycle, if it is a machine tool, unless it is a special tool of the bicycle, it can not be used due to the difference in tool width. It was easier to maintain because we used the tool to scrape.
This review is about item#1066266.
Bicycle repair
2
From Japan
On 2016-04-11 09:33:22
Used one week after purchase ,,, Chain cutting When using chains, the place of chain fixation got one shot. Additionally, the protrusion collapses and breaks the pin, it does not become usable. Regular tools such as drivers are not used from the beginning because they lack reliability, but I regret that I should have bought a good one even a little higher. For the time being, I think that chain cutting will repurchase brand name per Baoshan. Sorry. . .
This review is about item#01066266.
Bicycle maintenance
5
From Japan
On 2016-03-31 14:38:47
It is almost satisfactory. It is rather difficult to use with extra rubber or something, so this set is enough. However, those who do not have other tools think that it is better to use them while buying highly accurate items.
This review is about item#01066266.
For bicycle maintenance
5
From Japan
On 2016-02-21 14:43:43
At this price this content is wonderful. Thanks to that I was able to do maintenance of the MTB which I had been riding for many years perfectly. If you are willing to maintain yourself by riding a bike, I think that it is a merchandise that you buy and have no loss. The origin of the labor fee we ordered at the shop was taken quickly.
This review is about item#01066266.
Bicycle Maintenance
4
From Japan
On 2015-11-08 15:00:50
I needed a bottom bracket tool, so I bought it in sets as well. As expected there was only a special tool, and I was able to work smoothly. For wrenches only, our own tools were easy to use, but it seems to be useful in situations where thin type is required.
This review is about item#01066266.