Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • All Purpose Wrench

All Purpose Wrench -

2.68 (22)
Item.#
01066275
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
3.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Do not use other than wrench, * Do not use other than wrench
Overall Length (mm)
145
Compatible
10mm,11mm,12mm,13mm,14mm,15mm,22mm,32mm
Purpose
Used for bicycle or variety of applications., Used for bicycle or variety of applications.
Thickness (mm)
About 2.85
Specification
32mm: head wrench / 15mm: rear wheel hub nut / 14mm: front wheel hub nut / 13mm: handle expander bolt nut / saddle seat pin nut / 10mm: be related to brakes / be related to lights / 11 / 12mm wrench / rolling hanger
Customer Reviews
5 star 5
4 star 2
3 star 3
2 star 5
1 star 7
Review Rating: 2.68
22 Customer Reviews
The reviews are automatic translation.
自転車BBの玉押し調整
2
From Japan
On 2017-04-03 21:36:17
特殊なBBが装着された折りたたみ自転車のBBの玉押しの調整を行う 為、32ミリの薄いスパナが必要となり、この1サイズのためにこの スパナを購入しました。 他には水栓スパナに薄い32ミリがありますが、32は先端部分であり、 力を加えた時に先が開きやすいため、こちらを選びました。 既存のレビューを見ると、寸法精度が悪く使えないものが多いようでし たが、1サイズのみのため、小さければ削ることを前提としました。 既存のレビュー通り精度は悪く、32ミリ部分は31.7ミリなので入りません。 鉄ヤスリで削るには、素材が固くて削れないという状態です。 平行スパナ部分のため、ディスクグラインダーで削って合わせました。 他のサイズも、ほとんどが表示寸法より0.1~0.2ミリくらい小さく、 ナットが嵌って抜けなくなる箇所もあります。 (他の部分も自転車の作業に使おうと思わない方がいい) ダイヤモンドヤスリで削れば使えるかもしれませんが、そこまで手間を かけるなら、もっと高価な精度が高いものを購入した方が良いと思います。
This review is about item#1066275.
自転車メンテナンス
1
From Japan
On 2017-03-30 15:19:29
他の人のレビューにもあったが、15mmが規格より小さくて使えなかった、17mmが無いのが不便、こーゆー商品はお詫びよりキチンと作り直したら、買ったユーザーに送るべきだと思う
This review is about item#1066275.
Bicycle maintenance
2
From Japan
On 2017-03-01 09:26:32
Still seems to be professional tools is good. Multi-specification is not good usability not fit in the hand.
This review is about item#1066275.
Bicycle maintenance
1
From Japan
On 2016-11-04 18:44:11
Other people have been posted, but can not get the bottom line 15mm. It not also improved in what so 14.8mm when measured with a caliper. Once try is measured the 15mm of stock?
This review is about item#1066275.
Development of bicycle
1
From Japan
On 2016-11-02 17:07:18
Nut does not fit, strength has become a garbage does not become completely useless for weak.
This review is about item#1066275.
Maintenance of bicycle
3
From Japan
On 2016-11-02 12:02:23
Material as a universal tool of pressed product is also useful if you put one in passable in the tool box, but you hope the improvement good enough considering the actual use.
This review is about item#1066275.
Overhaul of thread stem
5
From Japan
On 2016-07-15 12:20:25
Because the lock nut thread stem and 32mm, not much use top of those large, was looking for something cheap. There is no problem in use.
This review is about item#01066275.
Bicycle maintenance
2
From Japan
On 2016-06-08 18:29:16
Cheap, so I bought because it is convenient likely if, because it does not use more than expected has become a manure of the tool box. And bicycle standing, I thought that it was mono for the time of emergency in a hopeless place.
This review is about item#01066275.
Bicycle maintenance
3
From Japan
On 2016-04-28 02:50:56
Usability was selling that was similar in 100 gold nearby that do not almost used because not so good
This review is about item#01066275.
Adjustment of the bicycle nut
5
From Japan
On 2016-02-16 20:39:15
Cheaper than align a number to buy a flat-screen wrench I think that good. In addition it can also be used in ordinary nut without size wrench.
This review is about item#01066275.