Buy more than* S$200* and get FREE SHIPPING

  • Dash Pocket

Dash Pocket DP-1-M

3.17 (12)
Item.#
01066528
Mfr.#
DP-1-M
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Cannot be attached to special size, such as imported cars, or non DIN standard integrated panel and panel with no pocket space outside the DIN standard.
Accessories
Tapping screws (5x10) / dish tapping screws (5x10) / gap tape
Type
Normal type (generic)
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 2
1 star 3
Review Rating: 3.17
12 Customer Reviews
The reviews are automatic translation.
Audio installation
1
From Japan
On 2017-03-21 11:59:17
I think that it is a level that should not be sold. Although I bought several past, at the moment the screw mounting part closed the screw, it was not broken and 100% cracked at all in all four places. Although there are not the size of the screw and the size of the hole, I think that the plastic material of the screw part of the main part is bad. Even if it searches whether it is likely to fit with other screws, the screw is not a standard item as it is still. This is a good level as it is better for the buyer to stop selling it as it is annoying. I opened a hole and fixed it to the stay through the tie wrap.
Used for own vehicle
2
From Japan
On 2017-01-05 15:10:39
During the installation, reviews were scattered with the tapping screw such as the screw hole of the main body was scattered, so I paid close attention to the installation, but unfortunately my case was also broken as "crisp" (lol )
This review is about item#1066528.
Free space filling of audio
5
From Japan
On 2016-01-27 19:13:15
It is not as bad as everyone's review, but attention is required for installation. There are screw holes that can not be installed with the supplied screws. If you do not set the tightening torque to reasonable amount, the screw hole will crack as it is made of plastic. Because it is a general-purpose item, let's install it flexibly.
This review is about item#01066528.
Audio installation
5
From Japan
On 2016-01-03 22:34:49
It was saved because it was cheap and easy to install.
This review is about item#01066528.
Car car space space case
1
From Japan
On 2015-10-09 19:17:04
1) It tried to fix to the bracket of the vehicle with the screw attached to the last hole, it broke. In the last hole (both right and left), since it is not reinforced by 4 points, I think that it breaks. 2) Mounting screws were missing one by one. (There was a difference in type, it was supposed to be in 2 pairs, 4 pairs in 1 pair, 3 in 3 pairs.) 3) After all, buy the maker items for items that must be completed in one shot I realized that there is no credit without it. (In the future, we will not purchase Monotaro brand · Osaka soul product for those which completes work in one shot) * Extra expense will increase (wage etc.)
This review is about item#01066528.
Purchase for empty space of Kirste
4
From Japan
On 2015-10-06 22:33:51
Installation can be used without problems. The price is also cheap and satisfactory.
This review is about item#01066528.
For audio plugging
2
From Japan
On 2015-01-19 09:02:35
There were several times that the mounting hole cracked when trying to tighten the screw. I think there is a problem with the material.
This review is about item#01066528.
Use as audio space
3
From Japan
On 2015-01-14 17:33:27
When purchasing for the first time crack crack in the center in the case? I saw a line like. I had you send the substitute immediately, but this was also the same. Press in the production process? It was interpreted and used. After that, such a crack was not seen in the thing of purchase. Was it improved?
This review is about item#01066528.
Car audio exchange
4
From Japan
On 2014-10-14 16:23:19
Although there is no problem in practical use, I feel cheap compared to genuine manufacturer's glove compartment. I have not compared it with other accessory makers, so it may be such a thing, but there is no dissatisfaction in terms of price.
This review is about item#01066528.
Mounting in vacant 1 DIN space
1
From Japan
On 2014-10-13 17:41:19
Unfortunately the cracks were in the inside of the pocket during the tightening. I am sorry to use the screw of the attached item.
This review is about item#01066528.