Buy more than* S$200* and get FREE SHIPPING

  • Hexagon Both Female Thread

Hexagon Both Female Thread FB3-10

by MYG
2.00 (1)
Item.#
01066555
Mfr.#
FB3-10
Package Qty.
1Bag(10PC)
Ship pack of
1
3.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter
M3
Pitch
0.5
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions L (mm)
10
Material
Brass C3604BD / nickel plating
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Spacer to be attached to the long screws
2
From Japan
On 2015-03-11 16:47:41
While 60mm of the length of the spacer to be attached to the M4 screws of 100mm was purchased want, Spacer inside all erroneously think that what they see is a screw, if you actually use Both can not be used for it intended use one that has a 10mm about the screw. I have misunderstood because had judged only in the photograph. Length also hard to misunderstand if Moraere been described and I think also of the threaded portion.
This review is about item#01066616.