Buy more than* S$200* and get FREE SHIPPING

  • Hexagon Both Female Thread

Hexagon Both Female Thread FB3-20

by MYG
2.00 (1)
Item.#
01066564
Mfr.#
FB3-20
Package Qty.
1Bag(10PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter
M3
Pitch
0.5
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions L (mm)
20
Material
Brass C3604BD / nickel plating
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Spacers to be mounted on long screws
2
From Japan
On 2015-03-11 16:47:41
I purchased a spacer with a length of 60 mm to be attached to a 100 mm M4 screw I bought it but I misunderstood that the interior of the spacer is all screws and both are about 10 mm screws when actually used It could not be used for the intended purpose. I misunderstood because I judged with only pictures. I also think that it is difficult to misunderstand if you can describe the length of the screw part.
This review is about item#01066616.