Buy more than* S$200* and get FREE SHIPPING

  • Hexagon Both Female Thread

Hexagon Both Female Thread FB4-20

by MYG
2.00 (1)
Item.#
01066598
Mfr.#
FB4-20
Package Qty.
1Bag(10PC)
Ship pack of
1
7.06 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Screw Diameter
M4
Pitch
0.7
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions L (mm)
20
Material
Brass C3604BD / nickel plating
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Spacer to be attached to the long screws
2
From Japan
On 2015-03-11 16:47:41
While 60mm of the length of the spacer to be attached to the M4 screws of 100mm was purchased want, Spacer inside all erroneously think that what they see is a screw, if you actually use Both can not be used for it intended use one that has a 10mm about the screw. I have misunderstood because had judged only in the photograph. Length also hard to misunderstand if Moraere been described and I think also of the threaded portion.
This review is about item#01066616.