Buy more than* S$200* and get FREE SHIPPING

  • Hexagon Female/Male Thread

Hexagon Female/Male Thread MB3-20

by MYG
5.00 (2)
Item.#
01066835
Mfr.#
MB3-20
Package Qty.
1Bag(10PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter
M3
Pitch
0.5
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions L (mm)
20
Material
Brass C3604BD / nickel plating
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Spacer between PC case and motherboard
5
From Japan
On 2016-04-25 16:44:45
I used it because the position of the connector of the motherboard of the personal computer was out of alignment with the hole of the back plate. The necessary number was nine, so it was good to buy from ten.
This review is about item#05769828.
Mounting the board
5
From Japan
On 2015-11-19 14:58:18
Use it for a slightly heavier board such as with a transformer. There is no particular problem.
This review is about item#01066853.