Buy more than* S$200* and get FREE SHIPPING

  • Hexagon Female/Male Thread
  • Hexagon Female/Male Thread
  • Hexagon Female/Male Thread

Hexagon Female/Male Thread MB4-20

by MYG
5.00 (2)
Item.#
01066862
Mfr.#
MB4-20
Package Qty.
1Bag(10PC)
Ship pack of
1
8.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
20
Material
Brass C3604BD / nickel plating
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Pitch
0.7
Screw Diameter
M4
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Spacer between the personal computer of the case and the motherboard
5
From Japan
On 2016-04-25 16:44:45
Location of the connectors on the computer's motherboard was used because it was misaligned with the holes in the back plate. Since the required number was nine, it was good to buy from ten.
This review is about item#05769828.
Mounting of the board
5
From Japan
On 2015-11-19 14:58:18
You use a little heavier of the board, such as with a transformer. In particular, the problem is not.
This review is about item#01066853.