Buy more than* S$200* and get FREE SHIPPING

  • Double Wheel Caster
  • Double Wheel Caster
  • Double Wheel Caster

Double Wheel Caster MSB-40S

5.00 (3)
Item.#
01078044
Mfr.#
MSB-40S
Package Qty.
1PC
Ship pack of
1
2.26 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Bolt Length (mm)
15
Color
Black
Wheel Diameter A (mm)
42
Shape
Freely cars S
Height B (mm)
50.5
Allowable Load (daN)
25.5
Material (Wheel)
6 nylon
Eccentricity E (mm)
14
Stopper
Yes
Wheel Width C(mm)
37.5
Bolt Dimensions
M8xP1.25
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of office chair
5
From Japan
On 2017-05-05 19:34:05
Since the casters of the office chair became useless only in one place, it is used as a replacement. The dimensions of the roller was Don Pissha, but since there was no one fitting the dimensions of the insertion part, I wound a vinyl tape around this screw part and adjusted the diameter to use it as a plug-in type. As far as I am performing the function sufficiently, well the price is cheap, so if you carry it so far, it is a letter.
This review is about item#1078053.
Set in the bottom of the basket at home
5
From Japan
On 2016-08-16 21:10:58
It is super favorite that it is easy to use and screw specifications. It depends on the opportunity.
This review is about item#1078035.
As for replacing PC desk I bought in second hand
5
From Japan
On 2016-05-01 14:44:22
It was saved by a firm commodity for the price. Although the original caster was attached to the desk of a certain fixture manufacturer, it was good that there was a product of Pittashi in the monoterror as it was broken by aged deterioration and looking for replacement parts.
This review is about item#01078053.