Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Code Reader

Code Reader 3260JP

4.00 (2)
Item.#
01078078
Mfr.#
3260JP
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Reading / erasing of failure code. Supporting from Japan-specific standard to JOBD-2, OBD2, E-OBD and CAN. Engine transmission, ABS, air bag, HV, electric power steering system, domestic-made cars, 24V cars, European cars and American cars, etc.
Compatible Vehicle
(Japanese car) passenger car / large car / J1962 16 pin connector vehicles in P (B / C / U) +4 digit code adopted vehicles, (US cars) OBD2 standard vehicle, (European cars) EOBD standard vehicle
Protocol
KWP2000, ISO91412, J1850 (VPM / PWM), ISO15765, CAN domestic manufacturers proprietary (Toyota, Nissan, Suzuki, Daihatsu) protocol also features
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
I used to read the vehicle code
3
From Japan
On 2015-08-11 16:08:09
Passenger cars, but you go about, I want you to another little somehow because it does not have collet to the proprietary code number.
This review is about item#01078078.
Fault diagnosis
5
From Japan
On 2014-12-09 21:15:41
Simple and easy-to-use, quite fast. Even in domestic other than, you can use reasonable.
This review is about item#01078078.