Buy more than* S$200* and get FREE SHIPPING

  • Bicycle Air Chuck
  • Bicycle Air Chuck
  • Bicycle Air Chuck
  • Bicycle Air Chuck

Bicycle Air Chuck -

5.00 (13)
Item.#
01078096
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
* There are cases that it can not be used depending on the model. * Do not use other than air filling., * There are cases that it can not be used depending on the model. * Do not use other than air filling.
Compatible Fluid
Air
Maximum Working Pressure (MPa)
0.7
Overall Length (mm)
65
Compatible
Dunlop valve
Purpose
Bicycle, Bicycle
Normal Working Pressure (MPa)
0.1-0.5
Type
Close
Material
Body: brass plug: Steel
Customer Reviews
5 star 13
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
13 Customer Reviews
The reviews are automatic translation.
Car and bicycle inflator
5
From Japan
On 2018-01-11 01:25:28
It is convenient because it can also be used for bicycles with the air from the tires of the car. However, the compatibility of couplers or air may leak (turning off will stop the leak).
This review is about item#01078096.
Bicycle inflation
5
From Japan
On 2017-05-17 14:37:58
It is small and very easy to use. Since it is a compressor, it is comfortable, so we can not use a manual pump anymore. The state of plating is also good.
This review is about item#1078096.
Maintenance of bicycles, wheelchairs etc
5
From Japan
On 2016-12-14 15:06:49
I am using the compressor on hand for bicycle and wheelchair and air charge. Because it is small, it does not disturb the small rim and it is easy to work because it is easy to work.
This review is about item#1078096.
As a car tool
5
From Japan
On 2016-07-13 08:17:56
I purchased it as a motorcycle tool for motorcycles. It is very small, I am satisfied without getting in the way.
This review is about item#01078096.
Let's fill the air of the vehicle.
5
From Japan
On 2016-06-28 15:04:55
Nice, compact ...
This review is about item#01078096.
Bicycle tire inflation
5
From Japan
On 2016-06-22 14:54:01
It can speedily put in air. Be careful as much as you enter.
This review is about item#01078096.
Used when putting the motorcycle air at the gas station
5
From Japan
On 2016-06-04 17:48:07
There are many conditions where the air pressure is falling on a large motorcycle that does not take over as much as possible and I let the air enter by the gas station, but the head part was not fit for the motorcycle and was struggling hard every time and putting in the air. This product is an english bulb large bike, regardless of scooter angle is suitable for motorcycle, it makes air easier to put in. It can also be used for bicycles of rice type valve ~
This review is about item#01078096.
Air pressure adjustment
5
From Japan
On 2016-04-17 15:52:58
I used it for a bicycle for children. I can put air in well, it is very good.
This review is about item#01078096.
Bicycle with compressor and air tire of car tire
5
From Japan
On 2015-11-02 09:53:20
I am using it for bicycles and cars because it corresponds to both English and American style. It may be impossible because it is inexpensive, but if you only sell consumable rubber, it is even more appreciated.
This review is about item#01078096.
Bicycle inflation
5
From Japan
On 2015-09-14 14:54:30
It was easy to put in, the price was reasonable and reasonable.
This review is about item#01078096.