Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Chuck

Air Chuck -

3.31 (26)
Item.#
01078105
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Fluid
Air
Connection Method
Hose connection
Overall Length (mm)
About 40
Compatible
Schrader valve (open valve allowed)
Caution
* Do not use other than air filling., * Do not use other than air filling.
Normal Working Pressure (MPa)
0.1-0.5
Maximum Working Pressure (MPa)
0.7
Material
Body: Brass / Clip: Steel
Bamboo Outer Diameter
6
Purpose
Passenger cars, trucks, and buses, Passenger cars, trucks, and buses
Customer Reviews
5 star 13
4 star 1
3 star 1
2 star 3
1 star 8
Review Rating: 3.31
26 Customer Reviews
The reviews are automatic translation.
Used for replacing tires on heavy-duty trucks
2
From Japan
On 2018-02-09 20:11:50
There is no problem if there is a slight hold down (holding down), a tight restraint. Slightly weak, often get out.
This review is about item#1078123.
Car air
5
From Japan
On 2017-11-19 16:02:10
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#1078105.
Air conditioning of motorcycle
1
From Japan
On 2017-10-16 10:43:14
I bought it for cheap because it is cheap so I bought it but it got crushed soon.
This review is about item#1078105.
Mounting on your own pressure gauge
5
From Japan
On 2017-10-14 18:46:14
It is quite nice to have purchased this product (air chuck) at home center etc., purchase possible.
This review is about item#1078105.
Put air into the car tire
1
From Japan
On 2017-04-28 15:16:00
It is disappointing. I can not lock it properly, I leak the air and the air of the tire comes out. Air leakage does not stop even if it is pressed by hand. We could not confirm the structure with sales information. Discard it.
This review is about item#1078105.
Tire changer, for repairing air gauge
5
From Japan
On 2017-04-21 16:30:26
It is cheap and the quality is also good, there is no problem at all. Although it is dividable as consumable items due to aged deterioration etc., the fact is sufficient.
This review is about item#1078123.
When painting work
1
From Japan
On 2017-04-18 16:04:55
The clip is weak and air leaks and I am troubled not to use it.
This review is about item#1078114.
I used it as a mouthpiece for a hose of electric powered air in a car
5
From Japan
On 2017-04-04 15:15:34
Since the base which was originally attached to the electric air vent is not a one-catch type but screwed type, I changed it to this one! There is no problem! Because the hose is thin, I searched for a thin type of bamboo shoots but I was satisfied because the monoteraw was cheap because I could not find it at the store!
This review is about item#1078105.
Air injection to the tire
1
From Japan
On 2017-03-16 17:09:02
As other reviews, air leaks. There are two causes. One is a thick tooth for fixing to the valve, the force of the spring is weak, and the fixation force is insufficient by successfully not bite the thread of the rice valve. Secondly, the diameter of the bulb insertion hole is somewhat large, the fitting property is bad, and it becomes unstable when fixed. I happened to have a PROXXON router, so I sharpen my teeth and use sharp angles to raise the fixing power. I think that whether aluminum tape can also be pasted inside the hole and improve fitting. But ordinary people do not do this troublesome thing. If you spend money and time and effort it is reasonable to purchase a brand item from the beginning.
This review is about item#1078105.
Tire air adjustment
1
From Japan
On 2017-02-27 08:16:10
Air leaks and is not usable at all! Galactic as well!