Buy more than* S$200* and get FREE SHIPPING

  • Tire Gauge
  • Tire Gauge
  • Tire Gauge
  • Tire Gauge

Tire Gauge -

4.08 (12)
Item.#
01078132
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Do not use other than air filling.
Gauge Diameter (phi mm)
60
Hose Length (mm)
About 420
Normal Working Pressure (MPa)
0.1-0.5
Connection Thread
Hose: G1 / 4 parallel for pipe male thread xG1 / 4 parallel pipe female thread / plug: M11x1.0mm
Material
Body: aluminum alloy / hose: Synthetic rubber / Chuck: Brass
Purpose
Truck, double tire, passenger cars and bikes
Minimum Scale (MPa)
0.02
Compatible Fluid
Air
Measuring Range (kPa)
0-1200(0-1.2MPa)
Maximum Working Pressure (MPa)
0.8
Compatible
Schrader valve
Customer Reviews
5 star 6
4 star 2
3 star 3
2 star 1
1 star 0
Review Rating: 4.08
12 Customer Reviews
The reviews are automatic translation.
Air adjustment
3
From Japan
On 2016-06-27 18:06:54
No problem, cheap.
This review is about item#01078132.
bike
5
From Japan
On 2016-05-29 17:40:18
Iine
This review is about item#01078132.
Air adjustment of car-motorcycle
3
From Japan
On 2015-05-13 22:16:22
Easy-to-use you, but it is hard to see in the scale is too small. I think that is was good even if a little more big.
This review is about item#01078132.
Tire pressure checks, air replenishment
5
From Japan
On 2015-04-24 21:32:47
Light and maneuverability is very good.
This review is about item#01078132.
Tire inflator of Kiyapinguka
5
From Japan
On 2015-04-02 14:51:18
In particular, it could be used without any problem!
This review is about item#01078132.
Air pressure adjustment of tire
4
From Japan
On 2015-03-13 16:12:13
I think that may be the firm made was. The gauge scale than what was previously used will be hesitation feel without looking small.
This review is about item#01078132.
Injection of air
5
From Japan
On 2015-01-28 22:19:56
Air pressure check to air injection is very easy to use.
This review is about item#01078132.
Into the air of the tire
5
From Japan
On 2015-01-11 13:46:29
Set, a simple both use, very easy to handle.
This review is about item#01078132.
Use the bus
2
From Japan
On 2015-01-08 09:15:29
It was purchased in that it can be used to track, but the pressure gauge did not work properly in the large bus. It is just good for use in private cars.
This review is about item#01078132.
Tire pressure adjustment
3
From Japan
On 2014-12-18 18:52:27
Yes without any improper without any. So may be a little more high, I want you to be greater the pressure gauge.
This review is about item#01078132.