Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Tire Gauge
  • Tire Gauge
  • Tire Gauge
  • Tire Gauge

Tire Gauge -

4.22 (9)
Item.#
01078148
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Do not use other than air filling.
Gauge Diameter (phi mm)
About 70 (about 100 when containing the cover)
Hose Length (mm)
About 650
Normal Working Pressure (MPa)
0.1-0.5
Connection Thread
Hose: G1 / 4 parallel pipe Onejipuragu: G1 / 4 tube for parallel male thread
Overall Length (mm)
280
Compatible
Schrader valve (open valve allowed)
Purpose
For passenger cars, trucks and bikes
Minimum Scale Value (KPa)
20(0.02Mpa)
Compatible Fluid
Air
Measuring Range (kPa)
0-1200(0-1.2MPa)
Maximum Working Pressure (MPa)
0.8
Material
Body: nylon hose: Synthetic rubber chuck: Brass / Steel
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2015-09-09 16:13:23
usually
This review is about item#01078148.
Air conditioning
2
From Japan
On 2015-05-25 15:01:10
I thought that there was an air bleed button. There was no. You can add only the adjustment and use it (lol)
This review is about item#01078148.
Adjustment of air condition of new wheel
3
From Japan
On 2015-04-30 15:41:26
Since I have not used it yet, I do not know how to use it, but I am certain.
This review is about item#01078148.
For replenishing tire air
5
From Japan
On 2015-04-07 13:32:24
Since there is a simple explanation, there is no problem in use. Gauges are also easy to see. I have not confirmed how accurate it is.
This review is about item#01078148.
Adjustment of tire pressure
3
From Japan
On 2015-02-27 21:26:27
I think that it is still a brand-new one, but even if you turn the lever with returning the air, the religion of the valve is bad or the air leaks occasionally. I think that it will get better if you embrace a little more and improve the valiantism ... ...
This review is about item#01078148.
Tire air pressure adjustment
5
From Japan
On 2015-02-08 16:58:54
I think that it is a very good product.
This review is about item#01078148.
Air injection of car bike.
5
From Japan
On 2015-01-28 23:01:54
I think that the gauge is easy to see, I can replace the tube and have a sense of cheapness.
This review is about item#01078148.
Air injection of car bike.
5
From Japan
On 2015-01-27 20:39:15
Gauge is easy to see, I think that there is a sense of cheap to exchange the tub.
This review is about item#01078148.
Enter tire input air.
5
From Japan
On 2015-01-24 03:47:34
Lever is big. It is good to replace consumable rubber hose.
This review is about item#01078148.