Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Spare Hose with Chuck

Spare Hose with Chuck -

1.50 (2)
Item.#
01078157
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Cannot be used on tire gauges of other brands.
Compatible Fluid
Air
Mounting Screw
G1 / 4 tube for parallel male thread
Type
Schrader valve (open valve allowed)
Compatible
Monotarou tire gauge (grip type) Order code: 01078148
Purpose
MonotaRO tire gauge (grip type) order number: 1078148
Normal Working Pressure (MPa)
0.1-0.5
Maximum Working Pressure (MPa)
0.7
Material
Hose: Synthetic rubber / chuck: Brass / Steel
Hose Length (mm)
650
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Use the air injection of tire changer
1
From Japan
On 2015-10-08 20:04:29
It can not be used because the pitch of the screw for mounting does not fit.
This review is about item#01078166.
Regular air check
2
From Japan
On 2015-05-12 15:00:47
For standard of mounting portion was the same, but were purchased by third-party exchange, it has been cracked to the surface in half a year. There is no air leakage because not a deep crack. In addition, COSPA is bad that it Kaikae in this year's winter.
This review is about item#01078166.