Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spare Hose with Chuck

Spare Hose with Chuck -

1.50 (2)
Item.#
01078166
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Cannot be used on tire gauges of other brands.
Compatible Fluid
Air
Mounting Screw
G1 / 4 tube for parallel male thread
Type
Schrader valve (open valve allowed)
Compatible
Monotarou tire gauge (grip type) Order code: 01078148
Purpose
MonotaRO tire gauge (grip type) order number: 1078148
Normal Working Pressure (MPa)
0.1-0.5
Maximum Working Pressure (MPa)
0.7
Material
Hose: Synthetic rubber / chuck: Brass / Steel
Hose Length (mm)
1500
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Used for tire changer air injection
1
From Japan
On 2015-10-08 20:04:29
I can not use it because the pitch of the screw for fitting does not match.
This review is about item#01078166.
Regular air check
2
From Japan
On 2015-05-12 15:00:47
Since the standard of the mounting part was the same, we bought it by replacement made by another company, but the surface cracked in half a year. There is no air leak as it is not a deep crack. Also, in the winter of this year it is bad if the COSPA is replaced.
This review is about item#01078166.