Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Dressmaking Scissors

Dressmaking Scissors

4.71 (7)
Item.#
01078823
Package Qty.
1PCC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Blade Length (mm)
125
Material
Blank No. 2 with steel
Overall Length (mm)
260
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
For leather cutting
5
From Japan
On 2017-08-05 14:56:34
I tried to make the cutting edge slightly shorter than the type I always used. I like the place I can move freely.
This review is about item#1078796.
Industrial Leather
5
From Japan
On 2017-06-28 18:33:07
It is small and bulky, you can cut small places ahead. Even after cutting double-sided tape, threads and paper are cut without difficulty and the sharpness does not decrease. The price was also reasonable, so I bought one after.
This review is about item#1078787.
Used for cutting double-sided / single-sided tape
4
From Japan
On 2017-05-17 14:50:39
The sharpness worked better smoothly than I thought.
This review is about item#1078805.
I am using it at work
5
From Japan
On 2017-05-03 10:41:44
You can cut well. I use it every day at work, but the cut is different from the scissors I used to date. I mainly cut the nonwoven fabric, but it can be cleaned well. I hope the sharpness will last.
This review is about item#1078787.
For cutting of fabric, for business use
4
From Japan
On 2017-02-04 09:00:23
We will use Yoshioka cutler 's products for the first time. Steel is looking for merchandise more than white paper, steel material, there are plenty of SK classes, but buying with blank paper First of all scissors closed lightly and smoothly anywhere. If the degree of closure is heavy, the sharpness will not last long. I tried cutting the thin and soft interlining, but the fiber did not remain on the cutting edge and it was fine. I am convinced that sharpness can be maintained even when sharpened because it is a blank sheet. Just to keep the bending of the engagement so as not to drop the scissors
This review is about item#1078805.
Cutting of nonwoven fabric
5
From Japan
On 2016-02-17 14:39:00
You can cut like a lie! It is! We can cut thick nonwoven fabrics crisply. It is likely to be released from finger beans.
This review is about item#1078787.
The dressmaker is using her hobby inside to cut the cloth.
5
From Japan
On 2015-06-19 19:17:17
Until now I bought and used two or three thousand yen of scissors at a knife shop in the city, but since beginning to use it broke a bit but I could not cut it in two or three months so if I can not do anything, buy and replace scissors with a hundred feet While using it, as you saw Scissor Masamune selling your company on the net, you imagined Masamune of the swordsmith and purchased it as a half-trusted brewer. Where you used it, it was not a feeling of cutting but it got cut without resistance I was interested indeed. Although I can not buy it frequently, I thought whether I should purchase related products from now on. Moreover, although there was a trouble that some items did not arrive, it is up to you to deal with with a sincere effort.
This review is about item#1078796.