The reviews are automatic translation.
Exchange F disk pad for None
From Japan
On 2018-04-17 19:04:59
The price was also cheap and the performance was satisfactorily genuine Normal disk pad The first crank brake also got rain when it rained, the feeling improved as well.
I think I did a good shopping.
Exchange of brake pads
From Japan
On 2018-04-12 14:34:50
Especially it was not crying and the price was cheap, I met good products after a long absence
We will continue to purchase
To maintenance of the vehicle inspection
From Japan
On 2018-04-12 03:33:09
User is exchanged at the time of vehicle inspection. It may be due to mind, but this time, I felt that feeling improved better than before. This is also next time!
Brake maintenance
From Japan
On 2018-04-07 18:16:12
The monoterous pad and the monster tiger
I did not know the difference and assembled each into two cars
Because we are observing the difference, we will regularly satisfy your satisfaction.
Exchange
From Japan
On 2018-04-06 19:33:06
Although it was my first order, packing and goods did not have any problem.
Replacement of caliper OH pad
From Japan
On 2018-04-03 12:32:56
Is it domestic, but what kind of manufacturer is it? .
No problem, you can use it properly.
There is no preparation on the front side so please only arrange the rear, front desk.
Car Maintenance
From Japan
On 2018-03-26 19:30:32
Since it is said that it does not contain asbestos, there are other cheap products, but I am using it here. I will continue to use it.
Replacement due to wear
From Japan
On 2018-03-25 08:04:11
I exchanged it yesterday morning and ran about 10 km in the afternoon.
I do not have squeaks and I like taste softly.
As wearing warning (when wearing limit is reached, noise is emitted at the time of braking) parts are not attached, attention is required for wear.
Car brake
From Japan
On 2018-03-15 18:43:09
It stops normally. I will not cry. Dust is also hard to come out. I think that it is a handsome product.
Automotive DIY
From Japan
On 2018-03-12 14:41:49
At the car inspection, the remaining amount of the brake pad is low, try it yourself
I looked at the exchange method on the net, but it was not too difficult.