Buy more than* S$200* and get FREE SHIPPING

  • Brake Pads
  • Brake Pads
  • Brake Pads

Brake Pads OMBP-00017

4.54 (396)
Item.#
01079602
Mfr.#
OMBP-00017
Package Qty.
1Box(4Sheet)
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Third-Party Reference Number (Roadpartner)
1PTG-33-28Z
Third-Party Reference Number (TOKIKO)
TN578
Third-Party Reference Number (HITACHI)
NDP-287
Third-Party Reference Number (FBL)
AFP435
Third-Party Reference Number (KASHIYAMA)
D7047-02
Third-Party Reference Number (AKEBONO)
AN-612
Third-Party Reference Number (TACTI)
V9118F013
Caution
* Read the warning statement carefully before use. Some model may not be compatible depending on year. Be sure to check the original number.
Compatible Vehicle Model
Pleo
Compatible Model
Pleo
Manufactutrer
Pleiades
Third-Party Reference Number (SUMITOMO)
SN677
Third-Party Reference Number (MIYAKO)
MD-129
Third-Party Reference Number (PITWORK)
AY040-KE134
Part No.
26296-KE000
Manual
asbestos min analysis result report
Customer Reviews
5 star 282
4 star 66
3 star 34
2 star 9
1 star 5
Review Rating: 4.54
396 Customer Reviews
The reviews are automatic translation.
Maintenance of my car
5
From Japan
On 2018-05-17 20:34:40
I also use brakes well and can use it without any problem. Very good.
This review is about item#1079478.
Used for my car
5
From Japan
On 2018-05-16 14:57:01
It is perfect for monetary value. I replaced it immediately, but there is no problem with brake pedal.
This review is about item#1080083.
Pad replacement
3
From Japan
On 2018-05-14 22:23:27
Three months passed after using it There was no problem at first, but recently brake squeal has come out.
This review is about item#1079487.
When replacing the brake pad
5
From Japan
On 2018-05-14 15:08:21
Very reasonable and we are purchasing this brand every time.
This review is about item#19203013.
Honda Fit GD 1 Pad Replacement
5
From Japan
On 2018-05-07 17:56:07
You can use it safely if you drive a town and eco driving without problems. Although it is durable, it is about 15,000 km, and it is reduced by 2.5 mm. I ran 5,000 kilometers and decreased by 0.83 mm. The product is also kind, as it also has a chamfer.
This review is about item#1079575.
Replacement part
5
From Japan
On 2018-05-07 08:35:04
For mini car maintenance I am particularly satisfied, not having anxiety and dissatisfaction.
This review is about item#01079776.
Pat exchange
4
From Japan
On 2018-04-29 01:42:06
It is a little brand-name brand, but how about powder? It is follow-up observation this week.
This review is about item#01079548.
When car inspection and maintenance
4
From Japan
On 2018-04-28 06:58:52
The effectiveness of the brake does not change to the genuine product. After that we will judge durability and dust quantity from now.
This review is about item#01079462.
To the exchange before the vehicle inspection
5
From Japan
On 2018-04-26 14:35:24
Even after the exchange, it is satisfactory because there is no difference between the pat of N company inspection patch and feeling of use
This review is about item#1079688.
Exchange of brake pads
5
From Japan
On 2018-04-24 21:56:38
I installed it in Tanto. There is no interference and no problem There is no squeal. It is a satisfying item
This review is about item#1079444.