Buy more than* S$200* and get FREE SHIPPING

  • Brake Pads
  • Brake Pads
  • Brake Pads

Brake Pads OMBP-00018

4.53 (370)
Item.#
01079618
Mfr.#
OMBP-00018
Package Qty.
1Box(4Sheet)
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Model
Mira
Manufactutrer
Daihatsu
Third-Party Reference Number (SUMITOMO)
SN871
Third-Party Reference Number (MIYAKO)
MD-120
Third-Party Reference Number (PITWORK)
AY040-KE118
Part No.
04491-97401
Compatible Vehicle Model
Mira
Caution
* Read the warning statement carefully before use. Some model may not be compatible depending on year. Be sure to check the original number.
Third-Party Reference Number (HITACHI)
NDP-294C
Third-Party Reference Number (FBL)
AFP387S
Third-Party Reference Number (KASHIYAMA)
D0034-02
Third-Party Reference Number (AKEBONO)
AN-496W
Third-Party Reference Number (TACTI)
V9118A073
Third-Party Reference Number (Roadpartner)
1P3N-33-28Z
Third-Party Reference Number (TOKIKO)
TN575
Manual
asbestos min analysis result report
Customer Reviews
5 star 261
4 star 63
3 star 32
2 star 9
1 star 5
Review Rating: 4.53
370 Customer Reviews
The reviews are automatic translation.
Inspection time
5
From Japan
On 2018-02-19 14:32:12
I used it for a minicar car inspection. I use it without any problem.
This review is about item#1079453.
Daihatsu Esse's brake change
4
From Japan
On 2018-02-14 21:52:39
It was able to replace with the brake pad of genuine size (rotor diameter 210 mm). The item I bought first bought one size big one and interfered with the caliper. Daihatsu Essay is this size.
This review is about item#1079444.
Used for work minicabs
5
From Japan
On 2018-02-13 20:47:38
Both braking force · squealing · aggressiveness to rotor are not problem. Wear is somewhat earlier than genuine. It is a repeat since it is cheap as it will be replaced by yourself.
This review is about item#1079505.
To replace the brake pad of Altra Pan
4
From Japan
On 2018-02-10 11:23:45
I exchanged and ran about 1000 kilometers. I can use it without problems. I had a favorable feeling that the corners of the pad were scraped from the beginning. There is no sound. You can safely use the guy monotaro series in peace.
This review is about item#1079478.
Exchange of brake pads
5
From Japan
On 2018-02-09 13:58:50
Acquired for pad replacement of Nissan Tiida. I exchanged the rotor of Bosch this time together, but I feel no problem with braking without squeaking at all. I got it cheaply with a discount of 10% on Saturdays and Sundays and a registration appreciation coupon at a discount of 500 yen, but if it is this price, I think that COSPA is superior to those made in other companies made in Japan, so I would like to use it again I will.
This review is about item#1079523.
Car maintenance
5
From Japan
On 2018-02-08 10:22:06
It was the same as the manufacturer's product, and it was able to be used without any inferiority. I am satisfied.
This review is about item#1079496.
Maintenance of a car
5
From Japan
On 2018-02-06 15:24:16
Z22A We exchanged for Mitsubishi Colt's automobile inspection. Compared to genuine, the initial braking force is somewhat inferior (may it become equal if familiar?), It is easy to handle with just feeling stepping on stepping on. Would you say that it is a domestic product as expected? I can recommend it.
This review is about item#19203223.
maintenance
3
From Japan
On 2018-02-05 15:58:00
I think that I can sell more if I do not have any letters. For example, only to part number. Since the name is bald in the world, the price is also ballet. It is unsuitable for guest sales.
This review is about item#1079514.
Used for sales vehicles
5
From Japan
On 2018-02-03 00:17:16
Because the car runs only in the city, the consumption of the brake pad is also large, There was a little uneasy, but I tried adventure because it is low price. The items that arrived were boring, they were chamfered and just installed. Brake touch is normal, I forgot the Monotaro brand. Since dust stains are also few, it is only good things. I can not find a place to put a stingy, I can not do a dry post.
Change brake pad
5
From Japan
On 2018-02-02 15:03:14
Although it is inexpensive, it seems to be a product without any inferior product (genuine).
This review is about item#1079453.