Buy more than* S$200* and get FREE SHIPPING

  • Brake Pads
  • Brake Pads
  • Brake Pads

Brake Pads OMBP-00023

4.54 (396)
Item.#
01079663
Mfr.#
OMBP-00023
Package Qty.
1Box(4Sheet)
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Third-Party Reference Number (Roadpartner)
-
Third-Party Reference Number (TOKIKO)
TN584M
Third-Party Reference Number (HITACHI)
NDP-363C
Third-Party Reference Number (FBL)
AFP450S
Third-Party Reference Number (KASHIYAMA)
D9029M-02
Third-Party Reference Number (AKEBONO)
AN-661W
Third-Party Reference Number (TACTI)
V9118A096
Caution
* Read the warning statement carefully before use. Some model may not be compatible depending on year. Be sure to check the original number.
Compatible Vehicle Model
Swift / EVERY plus
Compatible Model
Swift
Manufactutrer
Perch
Third-Party Reference Number (SUMITOMO)
SN593P
Third-Party Reference Number (MIYAKO)
MD-258M
Third-Party Reference Number (PITWORK)
-
Part No.
55810-60J10
Manual
asbestos min analysis result report
Customer Reviews
5 star 282
4 star 66
3 star 34
2 star 9
1 star 5
Review Rating: 4.54
396 Customer Reviews
The reviews are automatic translation.
Maintenance of my car
5
From Japan
On 2018-05-17 20:34:40
I also use brakes well and can use it without any problem. Very good.
This review is about item#1079478.
Used for my car
5
From Japan
On 2018-05-16 14:57:01
It is perfect for monetary value. I replaced it immediately, but there is no problem with brake pedal.
This review is about item#1080083.
Pad replacement
3
From Japan
On 2018-05-14 22:23:27
Three months passed after using it There was no problem at first, but recently brake squeal has come out.
This review is about item#1079487.
When replacing the brake pad
5
From Japan
On 2018-05-14 15:08:21
Very reasonable and we are purchasing this brand every time.
This review is about item#19203013.
Honda Fit GD 1 Pad Replacement
5
From Japan
On 2018-05-07 17:56:07
You can use it safely if you drive a town and eco driving without problems. Although it is durable, it is about 15,000 km, and it is reduced by 2.5 mm. I ran 5,000 kilometers and decreased by 0.83 mm. The product is also kind, as it also has a chamfer.
This review is about item#1079575.
Replacement part
5
From Japan
On 2018-05-07 08:35:04
For mini car maintenance I am particularly satisfied, not having anxiety and dissatisfaction.
This review is about item#01079776.
Pat exchange
4
From Japan
On 2018-04-29 01:42:06
It is a little brand-name brand, but how about powder? It is follow-up observation this week.
This review is about item#01079548.
When car inspection and maintenance
4
From Japan
On 2018-04-28 06:58:52
The effectiveness of the brake does not change to the genuine product. After that we will judge durability and dust quantity from now.
This review is about item#01079462.
To the exchange before the vehicle inspection
5
From Japan
On 2018-04-26 14:35:24
Even after the exchange, it is satisfactory because there is no difference between the pat of N company inspection patch and feeling of use
This review is about item#1079688.
Exchange of brake pads
5
From Japan
On 2018-04-24 21:56:38
I installed it in Tanto. There is no interference and no problem There is no squeal. It is a satisfying item
This review is about item#1079444.