Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal Ud Type
  • Oil Seal Ud Type
  • Oil Seal Ud Type

Oil Seal Ud Type UD15247

5.00 (4)
Item.#
01082558
Mfr.#
UD15247
Package Qty.
1PC
Ship pack of
1
3.27 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Contact Section
Double lip (main and secondary lip)
Inside Diameter d (phi mm)
15
Width B (mm)
7
Outside Diameter D (phi mm)
24
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For motorcycle engine
5
From Japan
On 2016-08-07 01:08:42
I used for the motorcycle engine. We chose to fit the dimensions of the genuine. Disagree is 1mm thick, but the inner and outer diameters tried to use because it is perfect. You can use without the moment problem.
This review is about item#01083032.
Bike engine
5
From Japan
On 2016-06-17 20:04:07
Although genuine parts was in trouble in the high number was saved has the same size here, it is now cheaper price is the purchase plan here.
This review is about item#01083032.
Use the rotary bearing of snowplow
5
From Japan
On 2015-12-06 19:22:01
For the old model, but genuine oil seal had give up longer manufactured, we were able to hold the sufficient condition.
This review is about item#01082752.
Rotary shaft oil seal exchange of management machine
5
From Japan
On 2015-10-11 10:04:27
Was purchased as a spare this time because the last thing the performance is good.
This review is about item#01082777.