Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal Ud Type
  • Oil Seal Ud Type
  • Oil Seal Ud Type

Oil Seal Ud Type UD17287

5.00 (4)
Item.#
01082594
Mfr.#
UD17287
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
Shipped after 2018-03-05
Now we ship to...
...see all
Item Feature
Contact Section
Double lip (main and secondary lip)
Inside Diameter d (phi mm)
17
Width B (mm)
7
Outside Diameter D (phi mm)
28
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For motorcycle engine
5
From Japan
On 2016-08-07 01:08:42
I used it for a motorcycle engine. We chose matching genuine dimensions. 1mm Thickness does not match, but I tried using it because inner diameter and outer diameter are perfect. I can use it without problems for now.
This review is about item#01083032.
Motorcycle engine
5
From Japan
On 2016-06-17 20:04:07
Although the genuine parts became obsolete and it was troubled, it is saved here with the same size here, the price is also cheap. From now on, it is planned to purchase here.
This review is about item#01083032.
Used for snow removing machine rotary bearings
5
From Japan
On 2015-12-06 19:22:01
Because of the old model, the genuine oil seal was given up with discontinuation of production, but I was able to keep a sufficient state.
This review is about item#01082752.
Rotary shaft oil seal replacement for management machine
5
From Japan
On 2015-10-11 10:04:27
Since the last thing has good performance, I bought it as a spare for this time.
This review is about item#01082777.