Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal Ud Type
  • Oil Seal Ud Type
  • Oil Seal Ud Type

Oil Seal Ud Type UD8511013

5.00 (4)
Item.#
01083617
Mfr.#
UD8511013
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
19.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Width B (mm)
13
Outside Diameter D (phi mm)
110
Inside Diameter d (phi mm)
85
Contact Section
Double lip (main and secondary lip)